Buy more than* S$200* and get FREE SHIPPING

  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel

Indoor Single Phase 100V Grounding Outlet Cord Reel NF-E34

5.00 (1)
Item.#
02169255
Mfr.#
NF-E34
Package Qty.
1PC
Ship pack of
1
166.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Permissible Current (A)
22
Electric Wire Specification-Classification
VCT
Plug Socket Number
4
Plug Socket Shape
Trilateral
Cable Specification - Thickness (mm2)
2
Weight (kg)
7.4
Outlet Specification
Ground 2P
Electric Wire Specification-Number of Cores
3
Rated Current (A)
15
Rated Voltage (V)
125
Type
Indoor type
Electric Cable Specification - Length (m)
30
Specification
With ground
Drum Diameter phi x Width W (mm)
290
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Since there is no outlet to the scene
5
From Japan
On 2015-02-24 13:59:31
Operability was also good.
This review is about item#02169334.