Buy more than* S$200* and get FREE SHIPPING

  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel

Indoor Single Phase 100V Grounding Outlet Cord Reel NF-EB34

5.00 (5)
Item.#
02169282
Mfr.#
NF-EB34
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cable Specification - Thickness (mm2)
2
Outlet Specification
Ground 2P
Electric Wire Specification-Classification
VCT
Rated Current (A)
15
Plug Socket Number
4
Type
Indoor type
Specification
With a ground / earth-leakage protection only (15mA sensitivity / green)
Electric Wire Permissible Current (A)
22
Electric Wire Specification-Number of Cores
3
Electric Cable Specification - Length (m)
30
Plug Socket Shape
Trilateral
Rated Voltage (V)
125
Weight (kg)
7.5
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Normal work
5
From Japan
On 2014-09-16 16:57:46
I use a power tool connected to it No problems at all
This review is about item#02169282.
At a chemical company, with electric tools, cleaning of equipment, drilling etc.
5
From Japan
On 2014-07-20 15:15:05
usually. I am concerned about electric leakage of my electric tool, so it is safe with earth leakage breaker.
This review is about item#02169282.
Site work --- electric dollar, Thunder, etc.
5
From Japan
On 2014-02-25 13:40:46
It was good to be with a pocking plug.
This review is about item#02169282.
Machine maintenance in factory
5
From Japan
On 2012-12-24 16:51:11
The temperature sensor worked reliably and safe work was done.
This review is about item#02169282.
In-flight wiring work
5
From Japan
On 2012-09-15 22:49:50
Drums that are playing at home centers are almost nonstandard, so they can not be used. If you do something wrong, it will stop work. Since this product is equipped with an earth leakage breaker, it is safe to use it without any problem in safety standard inspection.
This review is about item#02169282.