Buy more than* S$200* and get FREE SHIPPING

  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel
  • Indoor Single Phase 100V Grounding Outlet Cord Reel

Indoor Single Phase 100V Grounding Outlet Cord Reel NP-E34

5.00 (1)
Item.#
02169334
Mfr.#
NP-E34
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Permissible Current (A)
22
Electric Wire Specification-Classification
VCT
Plug Socket Number
4
Weight (kg)
7.2
Outlet Specification
Ground 2P
Plug Socket Shape
Trilateral
Cable Specification - Thickness (mm2)
2
Electric Wire Specification-Number of Cores
3
Rated Current (A)
15
Rated Voltage (V)
125
Specification
With ground
Drum Diameter phi x Width W (mm)
260
Type
Indoor type
Electric Cable Specification - Length (m)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Because there is no outlet on site
5
From Japan
On 2015-02-24 13:59:31
Ease of use was also good.
This review is about item#02169334.