|
Indoor Single Phase 100V Popular Outlet Cord Reel NR-304D
- Item.#
- 02169352
- Mfr.#
- NR-304D
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Cable Specification - Thickness (mm2)
- 1.25
- Outlet Specification
- 2P
- Electric Wire Specification-Classification
- VCT
- Rated Current (A)
- 15
- Plug Socket Shape
- Double pole
- Rated Voltage (V)
- 125
- Weight (kg)
- 5
- Specification
- Softon
- Electric Wire Permissible Current (A)
- 16
- Electric Wire Specification-Number of Cores
- 2
- Electric Cable Specification - Length (m)
- 30
- Dimensions (Height H x Width W x Depth D) (mm)
- 310x250x150
- Plug Socket Number
- 4
- Type
- Indoor type
- Caution
- Earth is not included
|
Customers Who Viewed This Item Also Viewed