Buy more than* S$200* and get FREE SHIPPING

  • Tip Nozzle

Tip Nozzle Medium-size 1

5.00 (2)
Item.#
02170971
Mfr.#
Medium-size 1
Package Qty.
1PC
Ship pack of
1
12.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
126-4991
Gas Consumption (L/h)
200
Sheet Thickness (mm)
1 - 5
Compatible
Medium sized cutting instrument (for acetylene)
Cutting Speed (mm/min)
500 - 700
Gas Pressure (Mpa)
Oxygen: 0.2, acetylene: 0.02
Hole Diameter (phi mm)
0.7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gas blowout
5
From Japan
On 2016-02-25 19:55:25
Used in demolition gas blowing of the equipment
This review is about item#02170987.
Cutting of steel
5
From Japan
On 2014-07-28 21:34:59
We are happy with the product at all times because it is the product that you are using. This time, we purchased in the benefits in terms of price.
This review is about item#02170987.