Buy more than* S$200* and get FREE SHIPPING

  • Tip Nozzle

Tip Nozzle Medium-size 2

5.00 (2)
Item.#
02170987
Mfr.#
Medium-size 2
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
126-5008
Gas Consumption (L/h)
250
Sheet Thickness (mm)
5 - 15
Compatible
Medium cutting instrument (for acetylene)
Cutting Speed (mm/min)
400 - 500
Gas Pressure (Mpa)
Oxygen: 0.25, acetylene:0.02
Hole Diameter (phi mm)
0.9
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gas fusing
5
From Japan
On 2016-02-25 19:55:25
Used for fusing gas when disassembling equipment
This review is about item#02170987.
Cutting of steel
5
From Japan
On 2014-07-28 21:34:59
We are always satisfied with the products as they are always used products. This time I bought it with merit in terms of price.
This review is about item#02170987.