Tip Nozzle Medium-size 3
(3)
Item.#
02170996
Mfr.#
Medium-size 3
Package Qty.
1PC
Ship pack of
1
Item Feature
Cutting Speed (mm/min)
250 - 400
Gas Pressure (Mpa)
Oxygen: 0.3, acetylene: 0.02
Hole Diameter (phi mm)
1.1
Compatible
Medium cutting instrument (for acetylene)
Gas Consumption (L/h)
300
Sheet Thickness (mm)
15 - 30
TRUSCO Part Number
126-5016
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Gas cutting
From Japan
On 2018-02-15 16:15:07
As consumable items to use in work, reliable manufacturer products.
And I can buy it cheaply.
Up to this point is good, but the unit price is high
I sincerely wish for manufacturers to cut down more.
Gas fusing
From Japan
On 2016-02-25 19:55:25
Used for fusing gas when disassembling equipment
Cutting of steel
From Japan
On 2014-07-28 21:34:59
We are always satisfied with the products as they are always used products. This time I bought it with merit in terms of price.
Customers Who Bought This Item Also Bought
Top