Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • General Purpose Miniature Pressure Regulator

General Purpose Miniature Pressure Regulator YR-70

5.00 (2)
Item.#
02171136
Mfr.#
YR-70
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Flow rate (m3/h)
25(P1=2.1MPa, P2=0.8MPa)
High Gauge Pressure (MPa)
25
Primary-side Working Range (MPa)
- 15
Model/Type
Kanto type (hexagon cap nut type)
Connection Diameter
Inner outlet: W22-14crest/ Outer outlet: 8phi hose opening
Low Gauge Pressure (MPa)
2.5
Secondary-side Working Range (MPa)
0.2 - 0.99
Gas
Oxygen
Weight (kg)
1.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in oxygen tank, used for oxygen packing of fish
5
From Japan
On 2017-07-08 11:54:56
Previously, things purchased elsewhere will cost more than 30,000 yen, which was also prepared at a certain price this time, but I can be purchased here with less than one third here and I am satisfied with no particular problem even if using it.
This review is about item#2171136.
Let's spray carbon dioxide from Midbon
5
From Japan
On 2016-07-31 19:36:43
Easy to install and satisfactory to use with proper pressure.
This review is about item#02171136.