Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • General Purpose Miniature Pressure Regulator

General Purpose Miniature Pressure Regulator YR-70

3.00 (1)
Item.#
02171145
Mfr.#
YR-70
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Standard Flow rate (m3/h)
25(P1=2.1MPa, P2=0.8MPa)
High Gauge Pressure (MPa)
25
Primary-side Working Range (MPa)
- 15
Model/Type
Kansai type (thumb screw type)
Connection Diameter
Inner outlet: W23-14crest/ Outer outlet: 8phi hose opening
Low Gauge Pressure (MPa)
2.5
Secondary-side Working Range (MPa)
0.2 - 0.99
Gas
Oxygen
Weight (kg)
1.2
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting oxygen
3
From Japan
On 2012-05-12 09:27:56
By inquiries Kansai ceremony entrance side: W23-14 mountain can be used in common with the screws? Kansai type connection port size: entrance side: W22.5 - 14 It is funny to describe the standard without the standard such as mountain as explanation
This review is about item#02171145.