Buy more than* S$200* and get FREE SHIPPING

  • Melt Shear Regulator
  • Melt Shear Regulator
  • Melt Shear Regulator
  • Melt Shear Regulator

Melt Shear Regulator YR-71

Item.#
02171154
Mfr.#
YR-71
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Acetylene Inside Surface Dimensions (Depth x Width)(mm)
73 x 55
Low Gauge Pressure (MPa)
0.2
Gas
Acetylene
Type
For acetylene
Connection Diameter
Inlet side / acetylene frames Outlet side/ with M16-1.5 Left screw (male)+9 hose
Standard Flow rate (m3/h)
2(P1=0.4MPa, P2=0.05MPa)
High Gauge Pressure (MPa)
2.5
Working Pressure (MPa)
(Primary-side)0.4-1.55 / (secondary-side)0.02-0.98
Weight (kg)
1.7
Accessories
Acetylene x1