Buy more than* S$200* and get FREE SHIPPING

  • Fas Hose Reel

Fas Hose Reel GEL-30

Item.#
02171206
Mfr.#
GEL-30
Package Qty.
1PC
Ship pack of
1
599.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2569
Connection Screws
Oxygen: right threaded nipple M16xP1.5 acetylene: left threaded nipple M16xP1.5
Inner Diameter (phi mm)
5
Length (m)
30
Weight (kg)
12.5
Shape
Spiral knitting yarn reinforcement special synthetic rubber fine muscle input twin hose
Specification
Oxygen: right-handed screw cap nut M16xP1.5 acetylene: left-handed screw cap nut M16xP1.5
Normal Opreration Pressure
1
Outer Diameter (phi mm)
11.5
Depth (mm)
290
Height (mm)
415
Width (mm)
420.5
TRUSCO Part Number
126-9151