Buy more than* S$200* and get FREE SHIPPING

  • Gas Hose

Gas Hose HK-30N

3.50 (4)
Item.#
02171242
Mfr.#
HK-30N
Package Qty.
1Set
Ship pack of
1
439.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oxygen and acetylene, For oxygen and acetylene
Assured Withstand Pressure (MPa)
1.5
Type
Cock type
TRUSCO Part Number
126-9119
Weight (kg)
8.0
Coupler Type
Koike
Hose Diameter (phi mm)
5
Accessories
HOSE INSTALLED (SA-1/2, PA-1/2), ACCESSORIES (SR-1/2, PT-1/2)
Hose Length (m)
30
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Fusing
5
From Japan
On 2017-07-04 10:53:08
It was a product of the Yamato industry, I was looking for, Monotaro san was cheap.
This review is about item#2171233.
Dental laboratory
1
From Japan
On 2013-09-26 01:46:48
Product, I have not purchased it yet. So it may not be "product review" .... A little "dissatisfaction" about the inventory of MonotaRO's merchandise. It is that only 3 cases of hose lengths of 10 m, 20 m, 30 m are stocked. I confirmed it on Yamato's website, but there was "2 m" on the OK hose. Other makers are only from "length of hose with coupler 10 m". I think that there are also people who have sufficient short size. If you are a manufacturer's product, would you please invent MonotaRO · · ·. Please.
Used for brazing
5
From Japan
On 2013-02-19 19:40:39
Durability, yet I do not know, there is a connector attached, so I purchase the size (for gauge side and welding machine side) hose size.
This review is about item#02171233.
Cutting operation
3
From Japan
On 2011-02-12 14:07:12
The hose and socket were on the photograph, but sockets were not attached. Please change the publication photograph.
This review is about item#02171224.