Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gas Hose

Gas Hose HN-10N

5.00 (1)
Item.#
02171251
Mfr.#
HN-10N
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For oxygen and acetylene, For oxygen and acetylene
Hose Diameter (phi mm)
5
Weight (kg)
2.8
Connection Port
For oxygen (right): SN-1(M16x1.5), PN-1(M16x1.5) Flammable(left):SN-2 (M16 X 1.5), PN-2 (M16 X 1.5)
Assured Withstand Pressure (MPa)
1.5
Hose Length (m)
10
Type
M16 1.5 box-nut types
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding, cutting, sheet metal
5
From Japan
On 2013-07-28 13:34:33
Soft and lightweight and easy to handle. Work is also OK for a long period of time as the hand does not get tired because it is strange to us.
This review is about item#02171267.