Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gas Hose

Gas Hose HN-30

5.00 (1)
Item.#
02171276
Mfr.#
HN-30
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Purpose
For oxygen and acetylene, For oxygen and acetylene
Hose Diameter (phi mm)
5
Weight (kg)
7.8
TRUSCO Part Number
126-9143
Assured Withstand Pressure (MPa)
1.5
Hose Length (m)
30
2014 TRUSCO Published Page
2-2569
Connection Port
For oxygen (right): SN-1 (M16 x 1.5), PN-1 (M16 x 1.5) flammable (left): SN-2 (M16 x 1.5), PN-2 (M16 x 1.5)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding, cutting, sheet metal
5
From Japan
On 2013-07-28 13:34:33
Soft and lightweight and easy to handle. Work is also OK for a long period of time as the hand does not get tired because it is strange to us.
This review is about item#02171267.