Buy more than* S$200* and get FREE SHIPPING

  • General Purpose Miniature Pressure Regulator
  • General Purpose Miniature Pressure Regulator
  • General Purpose Miniature Pressure Regulator
  • General Purpose Miniature Pressure Regulator

General Purpose Miniature Pressure Regulator YR-70V

5.00 (2)
Item.#
02171355
Mfr.#
YR-70V
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (diaphragm)
CR
Maximum Flow Rate (m3/h)
55
Valve-Inlet Pressure Meter (MPa)
25
Secondary-side Working Range (MPa)
0.2 - 0.99
Gas
Nitrogen
Material (Body)
C3771B
TRUSCO Part Number
126-7647
Materials (Valve)
PCTFE
Secondary Side Pressure Guage (MPa)
1.6
Standard Flow rate (m3/h)
45
Primary-side Working Range (MPa)
2 - 14.7
Connection
Entrance: W22-14 (right) hexagon cap nut (P) Exit: phi8 hose opening (M16x1.5 (right) hexagon cap nut)
Weight (kg)
1.3
Specification
With valve
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pressure adjustment of cylinder
5
From Japan
On 2015-04-05 12:45:15
I have it without problems.
This review is about item#02171355.
Check emission of nitrogen gas instead of fire extinguishing equipment such as halon, inert gas etc in firefighting equipment.
5
From Japan
On 2011-05-27 18:16:34
The price is relatively cheap. Pressure adjustment is accurate and easy to use. Since it is a standard item, an air chuck can be mounted on the output side.
This review is about item#02171355.