Buy more than* S$200* and get FREE SHIPPING

  • Gas Regurator
  • Gas Regurator
  • Gas Regurator

Gas Regurator YR-85F

Item.#
02171364
Mfr.#
YR-85F
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2574
Secondary-side Working Range (MPa)
0.4+/-0.1
Gas
Argon
Peak Flow Rate (L/min)
25
TRUSCO Part Number
126-7604
Valve-Inlet Pressure Meter (MPa)
25
Primary-side Working Range (MPa)
2 to 15
Connection
Phi8.5 Hose Barb (right) cap nut exit W22-14 entrance
Weight (kg)
1