Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PVC Welding Machine

PVC Welding Machine W47-A

Item.#
02171985
Mfr.#
W47-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1522
Temperature Adjustment Range (dgree)
0-400
Airflow Wind Pressure
0.25(kg/cm3 )
Maximum Output (W)
800
Weight (kg)
12
Accessories
Gun / hose / preliminary bobbin / preliminary nozzle / gun table / storage bag
Air Flow (L/min)
80
Air Volume
80L/min
Main Part Dimension (mm)
280x220x200
Power (V)
100
TRUSCO Part Number
117-0945