Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Y Type Box
  • Y Type Box
  • Y Type Box
  • Y Type Box

Y Type Box Y-410

3.00 (1)
Item.#
02172527
Mfr.#
Y-410
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Color
Blue
Partition
Pear
Dimensions (Length L x Width W x Height H) (mm)
410 x 150 x 100
Material
Steel
Inside Dimension (mm)
407 X 149 X H100 (69)
Specification
Inverted V type Locks allowed
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tool maintenance
3
From Japan
On 2015-10-30 11:47:38
Because it is an orthodox style it can be used stably.
This review is about item#02172502.