Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tool Case

Tool Case PRP-81

Item.#
02174401
Mfr.#
PRP-81
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Height x Width x Depth)(mm)
235x70x35
Dimensions (Width W x Height H) (mm)
70x235
Type
Plier sack, for 1 piece
Material
Protex new material (foamed polyethylene sheets + special nylon woven fabric)
Dimension (Height H x Width W) (mm)
235x70
Compatible Belt Width (mm)
50
Dimension (mm)
235x70