Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Set

Tool Set C33C

4.00 (1)
Item.#
02175144
Mfr.#
C33C
Package Qty.
1Set(70PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Tool only. Board is not included.
Plug-in Angle (mm [inch])
6.35[1/4],12.7[1/2]
Set Contents
(Angle plug 6.35mm) 6 square "socket: 5, 5.5, 7, 8, 10, 12 12 square socket (plug angle 12.7mm): 10, 12, 13, 14, 17, 19, 21, 22, 24, 27, 30, 32 ratchet handle: 371 driver type handle: 115 (6.35mm angle) extension bars: 321 (150mm) ball joint: BJ40 spanner: 5.5x7, 8x10, 10x12, 11x13, 12x14, 14x17, 19x21, 22x24 Long Wrench (45degree): 10x12, 11x13, 12x14, 14x17, 19x21, 22x24 Combination spanner: 10x10, 12x12, 14x14, 17x17, 19x19, 21x21 power driver (through): (-) 0.8x5.5, (-) 1.0x6.0, (-) 1.2x8.0 (Maru-jiku soft grip handle) (+) No.1, (+) No .2, (+) No.3 (Maru-jiku soft grip handle) Monkirenchi (with scale): MW-200, MW-300 combination pliers: CP-200 safety pliers: SWP-250 snap ring pliers (shaft hole combined): SPSH-200 pliers: CT-175 pliers: RP-150 powerful nippers °: KN-150 pipe wrench: PW300 (300mm) grip pliers: GP-250 Mini Cutter: MCS-200 black shaft hammer: BH-10 (1 lb) urethane shock-less hammer: UH-10 (1 lb) ball point L-shaped wrench set: BPL900 (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm) "
2014 TRUSCO Published Page
2-0007
Weight (kg)
13
TRUSCO Part Number
117-3448
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2014-01-25 15:59:24
Although it has become a service kit (content item tool), the picture is a service kit with a shutter, and notice is also not attached to the tool box. In this case I wonder if you misunderstood if you do not include the board. As I arrived at last I thought that well and only the contents inside. Because it is certainly only a content item
This review is about item#02175144.