Buy more than* S$200* and get FREE SHIPPING

  • Tool set (for maintenance)

Tool set (for maintenance) 700SD

5.00 (1)
Item.#
02175214
Mfr.#
700SD
Package Qty.
1Set(53PCSet)
Ship pack of
1
839.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Handle Height (mm)
320
Weight (kg)
12
TRUSCO Part Number
120-0933
Storage Case
2205
Number of Set Items
53
Dimension (mm)
410 x 220 x 195
Set Contents
Socket: hex: 4S-8, 10, 12, 13, 14 Socket: 12 Square: 4D-17, 19, 21, 22, 24, 26, 27, 30, 32 Handle: Ratchet handle (RH40K), spinner handle (211) and extension bar (321) Spanner set:35M(S-5.507, 0810, 1113, 1214, 1719, 2224) Long box wrench (45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We use in construction machinery maintenance in their daily work.
5
From Japan
On 2008-06-04 10:51:19
Carry easily (lightweight), because there are most of the tools We are very handy.
This review is about item#02175214.