Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool set (for maintenance)
  • Tool set (for maintenance)
  • Tool set (for maintenance)

Tool set (for maintenance) 700SP

5.00 (1)
Item.#
02175275
Mfr.#
700SP
Package Qty.
1Set(46PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0028
Plug-in Angle (mm [inch])
12.7 [1/2]
Handle Height (mm)
230
Dimension (mm)
440x230x230
Set Contents
Seo socket (hex): 4S-10,12,13,14 Soviet socket (12 square): 4D-17,19,21,22,24,26,27 ratchet handle : 371 extension bars: 321 (150mm) spanner: 35M (S-5.507,0810,1113,1214,1719,2224) Long wrench (45 degree): M45-1012 , 1214,1317,1921,2224 Monkirenchi
Number of Set Items
46
Storage Case
2265
Weight (kg)
9.3
TRUSCO Part Number
120-0011
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for construction machine maintenance in daily work.
5
From Japan
On 2008-06-04 10:51:19
It is easy to carry (lightweight), and it has very useful tools because it has most tools.
This review is about item#02175214.