Buy more than* S$200* and get FREE SHIPPING

  • Tool set (for maintenance)
  • Tool set (for maintenance)
  • Tool set (for maintenance)

Tool set (for maintenance) 700SX

5.00 (1)
Item.#
02175284
Mfr.#
700SX
Package Qty.
1Set(46PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0028
Plug-in Angle (mm [inch])
12.7 [1/2]
Storage Case
2215
Weight (kg)
12.5
TRUSCO Part Number
120-0003
Number of Set Items
46
2015 Trusco Published Pages
2 0026
Handle Height (mm)
320
Dimension (mm)
410x220x195
Set Contents
Socket (hexagonal): 4S-10,12,13,14 / socket (12 square): 4D-17,19,21,22,24,26,27 / ratchet handle: 371 / extension bar: 321 (150mm) / spanner: 35M (S-5.507,0810,1113,1214,1719,2224) / Long glasses wrench (45 deg): M45-1012,1214,1317,1921,2224 / Monkirenchi (with scale): MW-300 / pliers: CT-175 / combination pliers: CP-200 / powerful nippers: KN-150 / water pump pliers (powerful type): KWP-250 / through driver: KMD-075,100,150 (over) square shaft plastic handle, KPD-001, 002 ( +) square shaft plastic handle. / Combination hammer: BHC-10 (one pound) / Allen L-shaped wrench set (9 pcs): APL900 (1.5,2,2.5,3,4,5,6,8,10)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for construction machine maintenance in daily work.
5
From Japan
On 2008-06-04 10:51:19
It is easy to carry (lightweight), and it has very useful tools because it has most tools.
This review is about item#02175214.