Buy more than* S$200* and get FREE SHIPPING

  • Socket & Wrench Set

Socket & Wrench Set 160M

5.00 (1)
Item.#
02175354
Mfr.#
160M
Package Qty.
1Set(26PCSet)
Ship pack of
1
389.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Box Dimension (mm)
Width depth 415x 180x 54 Height
Plug-in Angle (mm [inch])
12.7 [1/2]
Set Contents
All 26 points (socket: 18 / handle: 8) socket (12x): 4D-08, 09, 10, 11, 12, 13, 14, 17, 19, 21, 22, 23, 24, 26, 27, 29, 30, 32 Ratchet: 371 spinner handle: 311 T-shaped slide handle: 310 Extension Bar: 320 (75), 321 (150
Number of Set Items
26
Weight (kg)
5.5
Socket Type
8, 9, 10, 11, 12, 13, 14, 17, 19, 21, 22, 23, 24, 26, 27, 29, 30, 32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing of the
5
From Japan
On 2014-08-12 16:37:01
Without any problem
This review is about item#02175616.