Buy more than* S$200* and get FREE SHIPPING

  • Socket & Wrench Set

Socket & Wrench Set 170M

5.00 (1)
Item.#
02175363
Mfr.#
170M
Package Qty.
1Set(34PCSet)
Ship pack of
1
429.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
2014 TRUSCO Published Page
2-0054
Number of Set Items
34
Socket Type
8,9,10,11,12,13,14,14.5,15,16,17,17.5,18,19,20,21,22,23,24,25,26,27,28,29,30,32
Weight (kg)
6.2
TRUSCO Part Number
116-1750
Set Contents
Ratchet Handle: 371, spinner handle: 311, T-shaped slide handle: 310, extension bars: 320-321-407, universal joint: 308, cross bar: 110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.