Buy more than* S$200* and get FREE SHIPPING

  • Socket & wrench set

Socket & wrench set 200M

5.00 (1)
Item.#
02175372
Mfr.#
200M
Package Qty.
1Set(12PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0055
Number of Set Items
12
Weight (kg)
11.8
Ratchet
471 T-shaped slide handle: 205 Extension Bar: 610 611
TRUSCO Part Number
116-2390
Plug-in Angle (mm [inch])
19.0 [3/4]
Set Contents
Socket (12 square): 6D-26, 29, 32, 35, 38, 41, 46, 50 ratchet handle: 471 T-shaped slide handle: 205 extension bars: 610 (200mm), 611 (400mm)
Socket Type
26,29,32,35,38,41,46,50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.