Buy more than* S$200* and get FREE SHIPPING

  • Socket & wrench set

Socket & wrench set 260M

5.00 (1)
Item.#
02175451
Mfr.#
260M
Package Qty.
1Set(20PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0054
Number of Set Items
20
Weight (kg)
4.5
Set Contents
Ratchet handle -371, spinner handle -311, T-shaped slide handle -SL40, extension bar -321, -110 crossbar
TRUSCO Part Number
116-4422
Plug-in Angle (mm [inch])
12.7 [1/2]
Socket Type
9,10,12,13,14,15,16,17,18,19,21,23,26,29,32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.