Buy more than* S$200* and get FREE SHIPPING

  • Socket & wrench set

Socket & wrench set 260M ISO

5.00 (2)
Item.#
02175467
Mfr.#
260M ISO
Package Qty.
1Set(20PCSet)
Ship pack of
1
319.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Box Dimension (mm)
Width 415 x depth 180 x height 54
Weight (kg)
4.5
TRUSCO Part Number
116-1717
Number of Set Items
20
Set Contents
20 items in total (socket: 15/handle : 5) sockets (12 corners): 4D-08, 10, 11, 12, 13, 14, 17, 19, 21, 22, 24, 26, 27, 30, 32 ratchet handle: 371 Spinner handle: 311 T-shaped handle slide: 310 Crossbar: 110
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-11-30 15:06:35
The number of socket points is not too much, necessary parts are firmly in place and it is good to use
This review is about item#2175661.
For large automobile maintenance
5
From Japan
On 2014-07-22 08:15:39
As it is a maker item, making is still different. It is easy to use.
This review is about item#02175661.