Buy more than* S$200* and get FREE SHIPPING

  • Socket & wrench set

Socket & wrench set 713M

5.00 (1)
Item.#
02175485
Mfr.#
713M
Package Qty.
1Set(17PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Set Items
17
Weight (kg)
4
Plug-in Angle (mm [inch])
12.7 [1/2]
Set Contents
All 17 points (socket: 13 / handle: 4) socket (12x): 4D-10, 11, 12, 13, 14, 17, 19, 21, 22, 24, 26, 27, 30 < br> Ratchet: 371 spinner handle: 211 Extension Bar: 321 (150mm) Cross Bar: 110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.