Buy more than* S$200* and get FREE SHIPPING

  • Socket & Wrench Set

Socket & Wrench Set 770M

5.00 (1)
Item.#
02175494
Mfr.#
770M
Package Qty.
1Set(17PCSet)
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Box Dimension (mm)
Width 342x depth 117x height 52
Plug-in Angle (mm [inch])
12.7 [1/2]
TRUSCO Part Number
116-1733
Number of Set Items
17
Weight (kg)
4.5
Set Contents
17 items in total (sockets: 13 / handles: 4) - SOCKET (DODECAGON): 4 D-08, 10, 11, 12, 13, 14, 17, 19, 22, 24, 27, 30, 32 - Ratchet handle: 371 - Spinner handle: 211 - Extension bar: 321 (150mm) - Crossbar: 110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing of the
5
From Japan
On 2014-08-12 16:37:01
Without any problem
This review is about item#02175616.