Buy more than* S$200* and get FREE SHIPPING

  • Socket & wrench set

Socket & wrench set 1500M

5.00 (1)
Item.#
02175521
Mfr.#
1500M
Package Qty.
1Set(21PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Set Items
21
Weight (kg)
3.8
TRUSCO Part Number
116-5526
Set Contents
Ratchet handle -271, spinner handle -231, T-shaped slide handle -SL30, Speeder -204, -305 extension bar, 306, 307, universal joint -208
Plug-in Angle (mm [inch])
9.5 [3/8]
2014 TRUSCO Published Page
2-0052
Socket Type
6,7,8,9,10,11,12,13,14,17,19,21,22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.