Buy more than* S$200* and get FREE SHIPPING

  • Socket & wrench set

Socket & wrench set 1550M

5.00 (1)
Item.#
02175537
Mfr.#
1550M
Package Qty.
1Set(25PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
2014 TRUSCO Published Page
2-0053
Number of Set Items
25
Set Contents
Ratchet Handle: 271, spinner handle: 231, T-shaped slide handle: 220, extension bars: 305, 306, 307, universal joint: 208, cross bar: CB30
Weight (kg)
2.85
TRUSCO Part Number
116-5488
Socket Type
6,7,8,9,10,11,12,13,14,14.5,15,16,17,17.5,19,21,22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.