Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket & wrench set

Socket & wrench set 1560M

5.00 (1)
Item.#
02175546
Mfr.#
1560M
Package Qty.
1Set(17PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (kg)
1.5
2014 TRUSCO Published Page
2-0053
Number of Set Items
17
Socket Type
6,7,8,9,10,11,12,13,14,17,19,21,22
Number of Items
17 (SEO socket _ 13 / handle _ 4)
TRUSCO Part Number
116-5496
Plug-in Angle (mm [inch])
9.5 [3/8]
Set Contents
Seo socket (hex): 3S-06,07,08,09 source socket (12 square): 3D-10,11,12,13,14,17,19,21,22 ratchet handle (hold type) : RH30K extension bars: 305 (75), 306 (150) universal joint: 208
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.