Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket & wrench set

Socket & wrench set 1570M

5.00 (1)
Item.#
02175564
Mfr.#
1570M
Package Qty.
1Set(17PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
116-5518
Number of Set Items
17
Weight (kg)
1.6
Box Dimension (mm)
Width 318x depth 88x height 48
Plug-in Angle (mm [inch])
9.5 [3/8]
Set Contents
17 items in total (sockets: 13 / handles: 4) -SOCKET (HEXAGON):3S-5.5, 6, 7, 8 -SOCKET (DODECAGON): 3D-10, 12, 13, 14, 17, 19, 21, 22, 24 -RATCHET HANDLES (HOLD TYPE): RH30K -Extension bar: 305 (75mm), 306 (150mm) BALL JOINT: BJ30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.