Buy more than* S$200* and get FREE SHIPPING

  • Socket & Wrench Set

Socket & Wrench Set 1850M

5.00 (1)
Item.#
02175582
Mfr.#
1850M
Package Qty.
1Set(12PCSet)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0052
Number of Set Items
12
Weight (kg)
0.75
TRUSCO Part Number
116-5178
Plug-in Angle (mm [inch])
6.35 [1/4]
Set Contents
All 12 points (SEO socket: 8 / Handle: 4) Others socket (hex): 2S-05,5.5,06,07,08,10,12,13 Ratchet: RH20 spinner handle: 111 - driver-shaped handle: 115 cross bar: 112
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.