Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Socket Wrench Set

Socket Wrench Set 3108

Item.#
02175591
Mfr.#
3108
Package Qty.
1Set(13PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Box Dimension (mm)
Width 293x depth 136x height 49
Plug-in Angle (mm [inch])
9.5 [3/8]
Set Contents
All 13 items (socket: 10 / handle: 3) Socket (hexagon): 3D-08, 10, 12, 13, 14 Socket (Dodecagon): 3D-15, 17, 19, 21, 22 Ratchet handle: 271 Extension bar: 305(75mm), 306(150mm)
Number of Set Items
13
Weight (kg)
1.50
TRUSCO Part Number
116-5542