Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Socket & wrench set

Socket & wrench set 750M

5.00 (1)
Item.#
02175616
Mfr.#
750M
Package Qty.
1Set(18PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
TRUSCO Part Number
116-5771
Number of Set Items
18
Weight (kg)
3.5
Box Dimension (mm)
Width 342x depth 117x height 52
Set Contents
18 items in total (sockets: 13 / handles: 5) -SOCKET (DODECAGON): 4D-08, 10, 12, 11, 12, 13, 14, 17, 19, 21, 22, 24, 26, 27 -RATCHET HANDLES (HOLD TYPE): RH40K - Spinner handle: 211 - Extension bar: 321 (150mm) - Universal joint: 308 - Crossbar: 110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.