Buy more than* S$200* and get FREE SHIPPING

  • Socket & wrench set

Socket & wrench set 760M

5.00 (1)
Item.#
02175634
Mfr.#
760M
Package Qty.
1Set(17PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0054
Number of Set Items
17
Weight (kg)
3.6
Set Contents
Ratchet Handle: RH40K, spinner handle: 211, extension bars: 321, ball joint: BJ40
TRUSCO Part Number
116-5763
Plug-in Angle (mm [inch])
12.7 [1/2]
Socket Type
10, 12, 13, 14, 17, 19, 21, 22, 24, 26, 27, 30, 32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flange opening and closing
5
From Japan
On 2014-08-12 16:37:01
No problem
This review is about item#02175616.