Buy more than* S$200* and get FREE SHIPPING

  • Socket & wrench set

Socket & wrench set 800M ISO

5.00 (2)
Item.#
02175661
Mfr.#
800M ISO
Package Qty.
1Set(13PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
TRUSCO Part Number
116-5739
Number of Set Items
13
Weight (kg)
2.4
Box Dimension (mm)
Width 342x depth 117x height 52
Set Contents
All 13 points (socket: 10 / handle: 3) -Socket (12 square): 4D-08, 10, 12, 13, 14, 17, 19, 22, 24 ? Ratchet handle: 371 -T-handle slide: 310 ? Extension bar: 321 (150 mm)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-11-30 15:06:35
The number of socket points is not too much, necessary parts are firmly in place and it is good to use
This review is about item#2175661.
For large automobile maintenance
5
From Japan
On 2014-07-22 08:15:39
As it is a maker item, making is still different. It is easy to use.
This review is about item#02175661.