Buy more than* S$200* and get FREE SHIPPING

  • Socket (hexagonal)
  • Socket (hexagonal)
  • Socket (hexagonal)

Socket (hexagonal) 2S-06

5.00 (2)
Item.#
02175704
Mfr.#
2S-06
Package Qty.
1PC
Ship pack of
1
6.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
13.0
Plug-in Angle (mm [inch])
6.35 [1/4]
Dimension d (mm)
4.5
Dimensions L (mm)
22.0
Weight (g)
10
Outlet Corner (sq.)
6.35mm
Double-sided Width (S)(mm)
6
Dimension D1 (mm)
9.0
Dimension L1 (mm)
5.0
Nut Surface Width Dimensions (mm)
6
2014 TRUSCO Published Page
2-0076
TRUSCO Part Number
122-2660
Application
For hand tools
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
screw tightening
5
From Japan
On 2016-11-29 10:44:57
There is no backlash of the nut, us to firmly hold. Satisfaction because we were looking for low a height
This review is about item#2175747.
Maintenance of various machines
5
From Japan
On 2015-10-21 17:49:17
Is one company of the typical tool manufacturers in Japan, there is no anxiety in quality. It had licked at 12 square socket, or because if that can turn even a hexagonal socket in the balanced bolt corner often rusty are using.
This review is about item#02175835.