Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (hexagonal)
  • Deep socket (hexagonal)
  • Deep socket (hexagonal)

Deep socket (hexagonal) 2S-06L

5.00 (2)
Item.#
02175713
Mfr.#
2S-06L
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For hand tools, For hand tools
Dimensions L (mm)
51
Double-sided Width (S)(mm)
6
Dimension D1 (mm)
9
Dimension d (mm)
4.5
TRUSCO Part Number
122-3976
Plug-in Angle (mm [inch])
6.35 [1/4]
2014 TRUSCO Published Page
2-0079
Dimension D2 (mm)
13
Dimension L1 (mm)
5
Weight (g)
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and motorcycles
5
From Japan
On 2018-05-05 08:42:18
I wanted 8 mm for only one size, so I was saved. I could use it without problems.
This review is about item#02175756.
Used for attaching / detaching rotary volume of audio equipment, amplifier etc. Because the shaft has a long volume, it is easy to use because there is enough depth. Moreover, it was sized to be generally difficult to obtain and it was saved.
5
From Japan
On 2010-10-12 09:18:07
Do not use a washer, or the thickness of the nut is thin, so it will damage the panel. It is better to thin the part engaging with the nut (nut does not get inside), Teflon processing on the surface that hits the part side. For light work, I want a deep type with a handle. I would be happy if there was even a thinner one.
This review is about item#02175801.