Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket (hexagonal)
  • Socket (hexagonal)
  • Socket (hexagonal)

Socket (hexagonal) 2S-08

5.00 (2)
Item.#
02175747
Mfr.#
2S-08
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D1 (mm)
11.4
Dimension L1 (mm)
6.0
Nut Surface Width Dimensions (mm)
8
Weight (g)
20
Type
Socket (hexagonal)
Application
For hand tools
Dimension D2 (mm)
13.0
Plug-in Angle (mm [inch])
6.35 [1/4]
Dimension d (mm)
7.0
Dimensions L (mm)
22.0
TRUSCO Part Number
122-2783
Outlet Corner (sq.)
6.35mm
Double-sided Width (S)(mm)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
screw tightening
5
From Japan
On 2016-11-29 10:44:57
There is no rattling with the nut, and it will hold it tightly. I was looking for something with a low height and I was satisfied
This review is about item#2175747.
Maintenance of various machines
5
From Japan
On 2015-10-21 17:49:17
It is one of the representative tool makers in Japan and there is no concern about quality. I use it because it is possible to rotate with a hexagonal socket even if it is licked with a 12 squared socket or even a bolt with a corner after rusting.
This review is about item#02175835.