Buy more than* S$200* and get FREE SHIPPING

  • Socket (hexagonal)
  • Socket (hexagonal)
  • Socket (hexagonal)

Socket (hexagonal) 2S-10

5.00 (2)
Item.#
02175774
Mfr.#
2S-10
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
8.0
Dimensions L (mm)
23.5
TRUSCO Part Number
122-2902
Outlet Corner (sq.)
6.35mm
Double-sided Width (S)(mm)
10
Dimension D1 (mm)
14.0
Dimension L1 (mm)
7.0
Nut Surface Width Dimensions (mm)
10
Weight (g)
20
Type
Socket (hexagon)
Application
For hand tools
Dimension D2 (mm)
14.0
Plug-in Angle (mm [inch])
6.35 [1/4]
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
screw tightening
5
From Japan
On 2016-11-29 10:44:57
There is no rattling with the nut, and it will hold it tightly. I was looking for something with a low height and I was satisfied
This review is about item#2175747.
Maintenance of various machines
5
From Japan
On 2015-10-21 17:49:17
It is one of the representative tool makers in Japan and there is no concern about quality. I use it because it is possible to rotate with a hexagonal socket even if it is licked with a 12 squared socket or even a bolt with a corner after rusting.
This review is about item#02175835.