Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (12 angles)
  • Deep socket (12 angles)
  • Deep socket (12 angles)

Deep socket (12 angles) 3D-10L

5.00 (2)
Item.#
02175905
Mfr.#
3D-10L
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimension D1 (mm)
14.7
Dimension d (mm)
8
Weight (g)
65
TRUSCO Part Number
122-3992
Double-sided Width (S)(mm)
10
Dimension D2 (mm)
17
Dimension L1 (mm)
8
Dimensions L (mm)
54
Type
Deep socket (12 square)
2014 TRUSCO Published Page
2-0080
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-04-06 09:49:13
TONE's socket is good. There is nothing to say.
This review is about item#2176002.
Maintenance of automobiles
5
From Japan
On 2015-12-18 13:28:54
As expected, TONE's socket. It is easy to use and it will not lose.
This review is about item#02176054.