Buy more than* S$200* and get FREE SHIPPING

  • Socket (12 square)
  • Socket (12 square)
  • Socket (12 square)

Socket (12 square) 3D-11

5.00 (3)
Item.#
02175914
Mfr.#
3D-11
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimension D1 (mm)
15.7
Dimension d (mm)
9
Weight (g)
30
TRUSCO Part Number
122-3658
Dimension D2 (mm)
17
Application
For hand tools
Dimension L1 (mm)
8
Dimensions L (mm)
26
Type
Socket (dodecagon)
Double-sided Width (S)(mm)
11
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance and repair of construction machines and agricultural machines
5
From Japan
On 2017-01-05 14:55:33
I replenished it because I lost one of the sets at the work site. It is cheap and I am grateful.
This review is about item#2175896.
assembly
5
From Japan
On 2014-04-25 22:47:01
You can be relieved.
This review is about item#02176151.
Automobile maintenance etc.
5
From Japan
On 2014-01-12 18:17:00
The machining accuracy of the tool is good, and the screw does not hurt.
This review is about item#02175896.