Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep socket (12 angles)
  • Deep socket (12 angles)
  • Deep socket (12 angles)

Deep socket (12 angles) 3D-12L

5.00 (2)
Item.#
02175932
Mfr.#
3D-12L
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Type
Deep socket (12 square)
Application
For hand tools
Dimension D2 (mm)
17
Dimension L1 (mm)
9
Dimensions L (mm)
54
Weight (g)
65
TRUSCO Part Number
122-4051
Double-sided Width (S)(mm)
12
Dimension D1 (mm)
18
Dimension d (mm)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-04-06 09:49:13
TONE's socket is good. There is nothing to say.
This review is about item#2176002.
Maintenance of automobiles
5
From Japan
On 2015-12-18 13:28:54
As expected, TONE's socket. It is easy to use and it will not lose.
This review is about item#02176054.