Buy more than* S$200* and get FREE SHIPPING

  • Socket (12 square)
  • Socket (12 square)
  • Socket (12 square)

Socket (12 square) 3D-14.5

5.00 (3)
Item.#
02175975
Mfr.#
3D-14.5
Package Qty.
1PC
Ship pack of
1
6.54 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimension D1 (mm)
20
Dimension d (mm)
11
Weight (g)
40
2014 TRUSCO Published Page
2-0078
Dimension D2 (mm)
18
Application
For hand tools
Dimension L1 (mm)
9
Dimensions L (mm)
27
TRUSCO Part Number
122-3801
Double-sided Width (S)(mm)
14.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Construction equipment, maintenance of agricultural machinery, repairs, etc.
5
From Japan
On 2017-01-05 14:55:33
It was supplemented since have lost one of the set in the field. Cheap and it is grateful.
This review is about item#2175896.
assembly
5
From Japan
On 2014-04-25 22:47:01
It can be peace of mind.
This review is about item#02176151.
Car maintenance, etc.
5
From Japan
On 2014-01-12 18:17:00
Well machining accuracy of the tool, it does not have to damage the screw.
This review is about item#02175896.