Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (12 angles)
  • Deep socket (12 angles)
  • Deep socket (12 angles)

Deep socket (12 angles) 3D-16L

5.00 (2)
Item.#
02176027
Mfr.#
3D-16L
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimension L1 (mm)
11
Dimensions L (mm)
54
TRUSCO Part Number
122-4239
Double-sided Width (S)(mm)
16
Dimension D1 (mm)
22
Dimension d (mm)
14
Weight (g)
110
2014 TRUSCO Published Page
2-0080
Dimension D2 (mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-04-06 09:49:13
TONE's socket is good. There is nothing to say.
This review is about item#2176002.
Maintenance of automobiles
5
From Japan
On 2015-12-18 13:28:54
As expected, TONE's socket. It is easy to use and it will not lose.
This review is about item#02176054.