Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (12 angles)
  • Deep socket (12 angles)
  • Deep socket (12 angles)

Deep socket (12 angles) 3D-18L

5.00 (1)
Item.#
02176072
Mfr.#
3D-18L
Package Qty.
1PC
Ship pack of
1
15.47 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
2014 TRUSCO Published Page
2-0080
Dimension D2 (mm)
21
Dimension L1 (mm)
13
Dimensions L (mm)
54
TRUSCO Part Number
122-4417
Double-sided Width (S)(mm)
18
Dimension D1 (mm)
25
Dimension d (mm)
15
Weight (g)
145
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auto maintenance
5
From Japan
On 2015-12-18 13:28:54
Socket of truly TONE. Easy-to-use to not lick.
This review is about item#02176054.