Buy more than* S$200* and get FREE SHIPPING

  • Spark Plug Socket,6 Points with magnet
  • Spark Plug Socket,6 Points with magnet
  • Spark Plug Socket,6 Points with magnet

Spark Plug Socket,6 Points with magnet 3P-16S

4.46 (13)
Item.#
02176176
Mfr.#
3P-16S
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
17
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimensions L (mm)
64
Dimension D1 (mm)
20
Dimension d (mm)
13
Dimension D2 (mm)
18.5
Dimension L1 (mm)
6.5
Type
Socket adapter
Dimension S (mm)
16
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
The hand wrench plug wrench does not match Mitsubishi minicabb why, and various purchase and purchase.
5
From Japan
On 2017-12-27 09:14:35
Although it looks almost the same as usual it is very satisfying to use properly for minicabs.
This review is about item#2176176.
Motorcycle plug change
5
From Japan
On 2016-10-15 00:25:02
It is used for D type plug. It was a very good thing that the constricted part could loosen without interfering exactly with the engine.
This review is about item#02176185.
Plug replacement
1
From Japan
On 2016-08-09 18:16:53
I bought 16 mm and the magnet went off. It was attached with an adhesive, but the magnet is weak as the magnet is weak and it drops the plug. It is not cheap, so I want you to be firm.
This review is about item#2176176.
Motorcycle maintenance
5
From Japan
On 2016-03-07 16:46:42
I think whether you like rubbers rather than magnets personally. I think there is a liking.
This review is about item#02176194.
Normally as a replacement tool.
5
From Japan
On 2016-02-27 12:41:48
Surface treatment and fine detailing precision are good, and there is nothing dissatisfied. Those who are considering buying a plug socket do not feel dissatisfied if you buy "thin walled magnet attachment". Also, although I always think, if you ask for "B" or "D" aside for the dimensions, I will not get lost when changing the plug ....
This review is about item#02176185.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:50:49
no problem
This review is about item#39502181.
Plug detachment
5
From Japan
On 2015-09-11 19:44:42
19 mm plug socket is not readily available. Plug for mower of Maruyama Manufacturing Co., Ltd. How nice.
This review is about item#39502197.
Exchange yourself
5
From Japan
On 2015-01-26 21:12:48
Mitsubishi EK Wagon etc. used for spark plug replacement etc. Even if the outline is thin, it is rugged and can be used with confidence. The plug of the EK wagon was deeply optional, so I wanted you to introduce it at the same time if there are extension bars.
This review is about item#02176176.
Replacement of spark plug
5
From Japan
On 2014-09-21 18:49:55
Magnet is also powerful and it grabs properly
This review is about item#02176176.
Motorcycle maintenance
5
From Japan
On 2014-07-18 13:13:14
I casually stop and I firmly stick the magnets.
This review is about item#02176176.